
Set of Two 22" Gray Metal Outdoor Dining Chair, 2PK
Mfr # 490253
Zoro # G122832494
product price:Â $629.99
/pk 2, $315.00/ea
Free Shipping & Returns
Key Features
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Commercial Use
Yes
Chair Height
35 in
Product Type
Modern
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
490253
Zoro #
G122832494
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Height
35 in
Chair Width
22 in
Chair Depth
25 in
Details
Item
Outdoor Chairs
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Commercial Use
Yes
Product Type
Modern
Canopy Included
No
Outdoor Chair Type
Dining Chair
Cushions Included
No
Chair Frame Material
Steel
Includes
2 Dining Chairs
UV Protective Finish
Yes
Number of Chairs Included
2
Chair Frame Color
Black, Gray
Modular
No
Description
Experience the perfect blend of form and function with the set of two 22-inch gray metal outdoor dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35-inch H x 22-inch W x 25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.