
Set of Two 22" Light Gray Metal Outdoor Dining Chair, 2PK
Mfr # 490270
Zoro # G522832834
product price:Â $328.99
/pk 2, $164.50/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Chair Weight Capacity
250 lb
Outdoor Chair Type
Dining Chair
Includes
2 Dining Chair
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490270
Zoro #
G522832834
UPC #
-
Country of Origin
China
Dimensions
Chair Height
35 in
Chair Depth
24 in
Chair Width
22 in
Details
Item
Outdoor Chairs
Commercial Use
Yes
Chair Weight Capacity
250 lb
Outdoor Chair Type
Dining Chair
Includes
2 Dining Chair
Canopy Included
No
Cushions Included
No
Chair Frame Color
Gray
Modular
No
Chair Frame Material
Aluminium
Number of Chairs Included
2
Assembly
No Assembly Needed
UV Protective Finish
Yes
Product Type
Modern
Description
Upgrade your patio or garden dining area with the inviting set of two 22-inch light gray metal outdoor dining chair, offering a cozy and supportive seat for enjoyable meals under the open sky. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35-inch H x 22-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.