Set of Two 22" X 19" Blue Heron Distressed Brown Framed Wall Decor, 2PK
- Mfr # 365370
- Zoro # G422884759
product price:Â
$
211.99
/pk of 2, $106.00/ea
Free Shipping & Returns
Key Features
Mirrored
No
Number of Pieces
2
Finish Style
Worn Faded
Finish
Matte
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365370
- Zoro #
- G422884759
- UPC #
- -
- Country of Origin
- United States
- Mirrored
- No
- Number of Pieces
- 2
- Finish Style
- Worn Faded
- Finish
- Matte
- Outdoor Suitability
- No
- Hooks Included
- No
- Item
- Wall Decor
- Construction Method
- Hand Finished
- Commercial Use
- No
- Lighted
- No
- Orientation
- Vertical Only
- Shape
- Rectangle
- Color
- Brown
- Assembly Required
- No
- Style
- Transitional
Dimensions
- Length
- 22 in
- Width
- 19 in
- Depth
- 1 in
Description
Unique and decorative, this set of two 22-inch x 19-inch blue heron distressed brown framed wall decor will leave a lasting impression. Hang on your wall to add some fashionable coastal bird decor. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.