Set Of Two 23" Gold Glass And Steel Round Nested Tables, 2PK
Mfr # 402453
Zoro # G922832977
product price:Â $144.99
/pk 2, $72.50/ea
Free Shipping & Returns
Key Features
Set Type
Nesting Tables
Includes
2 Tables
Width
19.5 in
Mirrored
No
Set
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402453
Zoro #
G922832977
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
19.5 in
Height
23 in
Length
19.5 in
Details
Item
End-Side Tables
Set Type
Nesting Tables
Includes
2 Tables
Mirrored
No
Set
Yes
Weight Capacity
20 lb
Tabletop Material
Glass
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Assembled/Unassembled
Assembled
Tabletop Color
Gold
Base Material
Steel
Leg Type
4 Legs
Style
Contemporary
Shape
Round
Finish
Glossy
Description
Show off your exquisite taste with this set of two 23" gold glass and steel round nested tables. The nesting feature is a great space saver for when not in use. Crafted from metal, this sturdy and versatile little table has a charming style. A sleek gold monotone color gives this steel and glass table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 23" H x 19.5" W x 19.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.