This item is Discontinued.

Homeroots Set of Two 23" Gray and Black Velvet Arm Chair 526464

Set of Two 23" Gray and Black Velvet Arm Chair (Discontinued)

  • Mfr # 526464
  • Zoro # G522355296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526464
Zoro #
G522355296
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21 in
Overall Height
36-1/2 in
Overall Width
23 in

Details

Item
Accent Chair
Application Type
No
Color
Gray Black
Assembly Required
Partial Assembly Needed

Description

This set of two 23-inch gray and black velvet arm chair will add a beautiful decorative accent to your decor. This sturdy velvet upholstered arm chair comes in a chic solid gray color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. Offer includes 2 chairs. 36.5-inch h x 23-inch w x 21-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.