Set of Two 23" Light Gray and Black Upholstered Arm Chair

  • Mfr # 526465

  • Zoro # G022374230


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
21 in
Overall Height
36.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526465
Zoro #
G022374230
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21 in
Overall Height
36.5 in
Overall Width
23 in

Details

Color
Light Gray/Gray Black
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Fill your living room, bedroom, or office with fashionable seating options with this set of two 23-inch light gray and black upholstered arm chair. This gorgeous solid color light gray arm chair is masterfully upholstered in durable 100% polyester. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. Chair comes packaged as a set of 2. 36.5-inch h x 23-inch w x 21-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.