Set of Two 23" Red Metal Outdoor Dining Chair, 2PK

  • Mfr # 490271

  • Zoro # G622832925


product price:  $537.99
/pk 2, $269.00/ea
Free Shipping & Returns

Key Features

Includes
2 Dining Chair
Commercial Use
Yes
Cushions Included
No
Chair Depth
22.5 in
Chair Height
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
490271
Zoro #
G622832925
UPC #
-
Country of Origin
Viet Nam

Dimensions

Chair Depth
22.5 in
Chair Height
35.5 in
Chair Width
23 in

Details

Item
Outdoor Chairs
Includes
2 Dining Chair
Commercial Use
Yes
Cushions Included
No
Modular
No
Chair Weight Capacity
250 lb
Outdoor Chair Type
Dining Chair
Number of Chairs Included
2
Product Type
Modern
Chair Frame Color
Red, Black
Assembly
No Assembly Needed
UV Protective Finish
Yes
Chair Frame Material
Steel
Canopy Included
No

Description

Experience the art of outdoor dining in ultimate comfort with the resilient set of two 23-inch red metal outdoor dining chair, providing the perfect balance of support and relaxation. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35.5-inch H x 23-inch W x 22.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.