40" Gray Metal Swivel Outdoor Counter Height Bar chair with Footrest
- Mfr # 571172
- Zoro # G922325967
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Width
23.5 in
Height
40 in
Assembly
Partial Assembly Needed
Depth
25 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571172
- Zoro #
- G922325967
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 23.5 in
- Height
- 40 in
- Depth
- 25 in
Details
- Item
- Outdoor Bar Chair
- Assembly
- Partial Assembly Needed
- Application Type
- Non-Commercial
Description
The perfect way to add some extra seating to your outdoor oasis, this 40-inch gray metal swivel outdoor counter height bar chair with footrest will elevate the look and vibe of your space. Let the captivating light gray color make a lasting impression and showcase your unique personality. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. The convenience of these zipper removable cushion covers makes it easier to keep your outdoor seating looking its best. This gray colored acrylic cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Not only good looking and stylish, this chair also features a square shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 23.5-inch W x 25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.