Shop HOMEROOTS
See all product information
Create Account
Set of Two 24" Brown and Pearl Faux Leather and Solid Wood Counter Height Bar Chairs, 2PK
- Mfr # 573448
- Zoro # G122811000
product price:Â
$
879.99
/pk of 2, $440.00/ea
Free Shipping & Returns
Key Features
Number of Stools Included
2
Height
48 in
Seat Style
Square
Assembly Required
Full Assembly Needed
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573448
- Zoro #
- G122811000
- UPC #
- -
- Country of Origin
- China
- Number of Stools Included
- 2
- Seat Style
- Square
- Assembly Required
- Full Assembly Needed
- Finish
- Glossy
- Seat Material
- Solid Wood
- Capacity
- 220 lb
- Item
- Bar Chairs
- Bar Chair Type
- Counter Height
- Shape
- Rectangle
- Seat Color
- Pearl
Dimensions
- Height
- 48 in
- Width
- 24.25 in
- Length
- 24.25 in
Description
Comfort and design come together nicely in this set of two 24-inch brown and pearl faux leather and solid wood counter height bar chairs. The pearl coloration of the high quality solid wood base marries nicely with the brown tufted faux leather seat. Nail head trim detailing, scrollwork and Queen Anne legs with a full back make this chair both comfortable and fashionable. 48.00-inch h x 24.25-inch w x 24.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.