Set of Two 24" Brown Faux Leather and Solid Wood Counter Height Bar Chairs, 2PK

  • Mfr # 573436

  • Zoro # G422810963


product price:  $1,890.99
/pk 2, $945.50/ea
Free Shipping & Returns

Key Features

Seat Material
Solid Wood
Capacity
220 lb
Number of Stools Included
2
Height
47 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573436
Zoro #
G422810963
UPC #
-
Country of Origin
China

Dimensions

Height
47 in
Width
20 in
Length
24 in

Details

Seat Material
Solid Wood
Capacity
220 lb
Number of Stools Included
2
Finish
Natural
Item
Bar Chairs
Seat Color
Brown
Assembly Required
Full Assembly Needed
Bar Chair Type
Counter Height
Shape
Irregular
Seat Style
Square

Description

The perfect way to add some extra seating in your home, this set of two 24-inch brown faux leather and solid wood counter height bar chairs will elevate the look and vibe of your room. The brown coloration runs throughout these good looking solid wood and faux leather stools. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 47.00-inch h x 20.00-inch w x 24.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.