Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Brown and Black and Gold Faux Leather and Metal Counter Height Swivel Bar Chairs
Mfr # 568249
Zoro # G722374639
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Brown Black/Gold
Application Type
Non-Commercial
Width
17.9 in
Depth
20.3 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568249
- Zoro #
- G722374639
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17.9 in
- Depth
- 20.3 in
- Height
- 39.4 in
Details
- Seat Color
- Brown Black/Gold
- Application Type
- Non-Commercial
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Description
Comfortable enough to sit in for awhile, this set of two 26-inch brown and black and gold faux leather and metal counter height swivel bar chairs will transcend the look of your room. The black and gold coloration of the high quality metal base marries nicely with the brown faux leather seat. A full_back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 39.4-inch h x 17.9-inch w x 20.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.