Set of Two 24" Charcoal and Black Faux Leather and Steel Counter Height Bar Chairs, 2PK
- Mfr # 555730
- Zoro # G822810686
product price:Â
$
422.99
/pk of 2, $211.50/ea
Free Shipping & Returns
Key Features
Height
34.6 in
Seat Color
Black
Finish
Powder Coated
Number of Stools Included
2
Seat Style
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555730
- Zoro #
- G822810686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 34.6 in
- Length
- 21.3 in
- Width
- 18.9 in
Details
- Seat Color
- Black
- Finish
- Powder Coated
- Number of Stools Included
- 2
- Seat Style
- Bucket
- Seat Material
- Steel
- Capacity
- 330 lb
- Bar Chair Type
- Counter Height
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
- Shape
- Rectangle
Description
This set of two 24-inch charcoal and black faux leather and steel counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black steel frame is finished off with a charcoal upholstered seat that is the epitome of quality construction and design. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 34.60-inch h x 18.90-inch w x 21.30-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.