Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Black Wood and Velvet Counter Height Bar Chairs
- Mfr # 564781
- Zoro # G622343711
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Assembly Required
Full Assembly Needed
Width
20 in
Height
42 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564781
- Zoro #
- G622343711
- UPC #
- -
- Country of Origin
- Viet Nam
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Width
- 20 in
- Height
- 42 in
- Depth
- 25 in
Description
Comfort and design come together nicely in this set of two 25-inch black wood and velvet counter height bar chairs. The black coloration runs throughout this good looking solid and manufactured wood and upholstered stool. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 42-inch h x 20-inch w x 25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.