Shop HOMEROOTS

Set of Two 24" Espresso and Black Faux Leather and Steel Counter Height Bar Chairs, 2PK

  • Mfr # 555764

  • Zoro # G422810949


product price:  $422.99
/pk 2, $211.50/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Height
34.6 in
Seat Style
Bucket
Number of Stools Included
2
Bar Chair Type
Counter Height
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555764
Zoro #
G422810949
UPC #
-
Country of Origin
China

Dimensions

Height
34.6 in
Width
18.9 in
Length
21.3 in

Details

Finish
Powder Coated
Seat Style
Bucket
Number of Stools Included
2
Bar Chair Type
Counter Height
Item
Bar Chairs
Seat Material
Steel
Shape
Rectangle
Capacity
330 lb
Assembly Required
Full Assembly Needed
Seat Color
Black

Description

This set of two 24-inch espresso and black faux leather and steel counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black steel frame is finished off with a espresso upholstered seat that is the epitome of quality construction and design. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 34.60-inch h x 18.90-inch w x 21.30-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.