Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Gray and Silver Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555050
- Zoro # G722810670
product price:Â
$
406.99
/pk of 2, $203.50/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Length
17 in
Seat Color
Silver
Seat Style
Rectangle
Seat Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555050
- Zoro #
- G722810670
- UPC #
- -
- Country of Origin
- China
- Finish
- Chrome
- Seat Color
- Silver
- Item
- Bar Chairs
- Seat Style
- Rectangle
- Seat Material
- Metal
- Assembly Required
- Full Assembly Needed
- Capacity
- 250 lb
- Number of Stools Included
- 2
- Bar Chair Type
- Counter Height
Dimensions
- Length
- 17 in
- Width
- 17 in
- Height
- 36 in
Description
Bring a trendy bar vibe to your space, with this set of two 25-inch gray and silver faux leather and metal low back counter height bar chairs. A silver metal frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 36-inch h x 17-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.