Shop HOMEROOTS
See all product information
Create Account
26" Beige and Black Faux Leather and Iron Low Back Counter Height Swivel Bar Chair
- Mfr # 569180
- Zoro # G422371099
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Beige Black
Width
21 in
Application Type
Non-Commercial
Depth
19 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569180
- Zoro #
- G422371099
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Beige Black
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 21 in
- Depth
- 19 in
- Height
- 37 in
Description
Bring a trendy bar vibe to your space, with this 26-inch beige and black faux leather and iron low back counter height swivel bar chair. A black iron frame is finished off with a beige faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 37-inch H x 21-inch W x 19-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.