Set of Two 27" Brown and Black Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 719669
- Zoro # G222811009
product price:Â
$
294.99
/pk of 2, $147.50/ea
Free Shipping & Returns
Key Features
Seat Style
Rectangle
Capacity
250 lb
Assembly Required
Full Assembly Needed
Finish
Matte
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719669
- Zoro #
- G222811009
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36.2 in
- Length
- 19.1 in
- Width
- 19.3 in
Details
- Seat Style
- Rectangle
- Capacity
- 250 lb
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Shape
- Rectangle
- Item
- Bar Chairs
- Seat Color
- Black
- Bar Chair Type
- Counter Height
- Seat Material
- Metal
- Number of Stools Included
- 2
Description
With this set of two 27-inch brown and black faux leather and metal low back counter height bar chairs you can add design and extra seating to your space. The brown faux leather seat of this stool features channel tufted stitching and is a nice contrast to the high quality, black metal of the base. The rectangle shape of the seat features a slight scooped edge and combines with a low back to give this chair both a comfortable and fashionable look. 36.20-inch h x 19.30-inch w x 19.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.