Set of Two 25" Red Metal Outdoor Dining Chair, 2PK

  • Mfr # 490258

  • Zoro # G622832994


product price:  $291.99
/pk 2, $146.00/ea
Free Shipping & Returns

Key Features

UV Protective Finish
Yes
Chair Frame Color
Red, Black
Canopy Included
No
Commercial Use
Yes
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490258
Zoro #
G622832994
UPC #
-
Country of Origin
Viet Nam

Dimensions

Chair Width
25 in
Chair Depth
24 in
Chair Height
31 in

Details

Item
Outdoor Chairs
UV Protective Finish
Yes
Chair Frame Color
Red, Black
Canopy Included
No
Commercial Use
Yes
Number of Chairs Included
2
Assembly
No Assembly Needed
Modular
No
Outdoor Chair Type
Dining Chair
Includes
2 Dining Chairs
Cushions Included
No
Chair Frame Material
Steel
Chair Weight Capacity
250 lb
Product Type
Modern

Description

Create an enchanting outdoor dining ambiance with the set of two 25-inch red metal outdoor dining chair, adding a touch of sophistication and refinement to your outdoor space. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31-inch H x 25-inch W x 24-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.