Set of Two 26" Black Heavy Duty Plastic and Metal Low Back Counter Height Bar Chairs, 2PK

  • Mfr # 555091

  • Zoro # G522810603


product price:  $322.99
/pk 2, $161.50/ea
Free Shipping & Returns

Key Features

Finish
Matte
Number of Stools Included
2
Height
40 in
Seat Material
Metal
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555091
Zoro #
G522810603
UPC #
-
Country of Origin
China

Dimensions

Height
40 in
Width
21 in
Length
19 in

Details

Finish
Matte
Seat Color
Black
Number of Stools Included
2
Seat Material
Metal
Item
Bar Chairs
Assembly Required
Full Assembly Needed
Seat Style
Rectangle
Capacity
250 lb
Bar Chair Type
Counter Height

Description

Bring a trendy bar vibe to your space, with this set of two 26-inch black heavy duty plastic and metal low back counter height bar chairs. A sleek black monotone color gives this metal and plastic stool a fresh and updated look. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 40-inch h x 21-inch w x 19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.