Set of Two 26" Black Faux Leather and Steel Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555734
- Zoro # G522810979
product price:Â
$
507.99
/pk of 2, $254.00/ea
Free Shipping & Returns
Key Features
Seat Material
Steel
Shape
Rectangle
Assembly Required
Full Assembly Needed
Height
40.2 in
Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555734
- Zoro #
- G522810979
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Steel
- Shape
- Rectangle
- Assembly Required
- Full Assembly Needed
- Capacity
- 350 lb
- Bar Chair Type
- Counter Height
- Finish
- Powder Coated
- Seat Style
- Bucket
- Number of Stools Included
- 2
- Item
- Bar Chairs
- Seat Color
- Black
Dimensions
- Height
- 40.2 in
- Width
- 18.5 in
- Length
- 22.4 in
Description
This set of two 26-inch black faux leather and steel low back counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek black monotone color gives this steel and upholstered stool a fresh and updated look. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 40.20-inch h x 18.50-inch w x 22.40-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.