Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Blue and Black Velvet and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555057
- Zoro # G422810697
product price:Â
$
552.99
/pk of 2, $276.50/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Seat Color
Black
Capacity
250 lb
Length
18.5 in
Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555057
- Zoro #
- G422810697
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18.5 in
- Height
- 38 in
- Width
- 16.5 in
Details
- Assembly Required
- Full Assembly Needed
- Seat Color
- Black
- Capacity
- 250 lb
- Item
- Bar Chairs
- Seat Style
- Bucket
- Seat Material
- Metal
- Number of Stools Included
- 2
- Finish
- Matte
- Bar Chair Type
- Counter Height
Description
The perfect way to add some extra seating in your home, this set of two 26-inch blue and black velvet and metal low back counter height bar chairs will elevate the look and vibe of your room. The blue velvet seat of this stool is a nice contrast to the high quality, black metal of the base. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 38-inch h x 16.5-inch w x 18.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.