Set of Two 27" Gray and Oak Fabric and Metal Low Back Counter Height Swivel Bar Chairs, 2PK
- Mfr # 719346
- Zoro # G122811048
product price:Â
$
218.99
/pk of 2, $109.50/ea
Free Shipping & Returns
Key Features
Seat Color
Oak
Seat Material
Metal
Length
15.2 in
Bar Chair Type
Counter Height
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719346
- Zoro #
- G122811048
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Oak
- Seat Material
- Metal
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Shape
- Round
- Seat Style
- Bucket
- Number of Stools Included
- 2
- Assembly Required
- Full Assembly Needed
- Capacity
- 250 lb
- Finish
- Natural
Dimensions
- Length
- 15.2 in
- Width
- 16.5 in
- Height
- 36.2 in
Description
Comfortable enough to sit in for awhile, this set of two 27-inch gray and oak fabric and metal low back counter height swivel bar chairs will transcend the look of your room. Quality construction from metal with an oak brown faux wood finish combines with soft and durable polyester fabric to give these stools a fresh, neutral, and updated look. A slightly curved back and bucket shaped seat design makes these versatile bar chairs both comfortable and fashionable. 36.20-inch h x 16.50-inch w x 15.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.