Shop HOMEROOTS
See all product information
Set of Two 26" Green and Gold Velvet and Steel Counter Height Bar Chairs, 2PK
Mfr # 555702
Zoro # G822811058
product price:Â $783.99
/pk 2, $392.00/ea
Free Shipping & Returns
Key Features
Seat Color
Gold
Height
39 in
Finish
Glossy
Capacity
350 lb
Bar Chair Type
Counter Height
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555702
Zoro #
G822811058
UPC #
-
Country of Origin
China
Dimensions
Height
39 in
Width
18.9 in
Length
19.7 in
Details
Seat Color
Gold
Finish
Glossy
Capacity
350 lb
Item
Bar Chairs
Bar Chair Type
Counter Height
Seat Style
Bucket
Assembly Required
Full Assembly Needed
Seat Material
Steel
Number of Stools Included
2
Shape
Rectangle
Description
Comfort and design come together nicely in this set of two 26-inch green and gold velvet and steel counter height bar chairs. The green upholstered seat of this stool is a nice contrast to the high quality, gold steel of the base. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 39.00-inch h x 18.90-inch w x 19.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.