Set of Two 26" White and Brown Faux Leather and Solid Wood Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555081
- Zoro # G722810731
product price:Â
$
333.99
/pk of 2, $167.00/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Counter Height
Length
19 in
Seat Material
Solid Wood
Width
20 in
Height
35.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555081
- Zoro #
- G722810731
- UPC #
- -
- Country of Origin
- China
- Bar Chair Type
- Counter Height
- Finish
- Unfinished
- Seat Material
- Solid Wood
- Item
- Bar Chairs
- Seat Color
- Brown
- Capacity
- 250 lb
- Assembly Required
- Full Assembly Needed
- Seat Style
- Bucket
- Number of Stools Included
- 2
Dimensions
- Length
- 19 in
- Width
- 20 in
- Height
- 35.5 in
Description
Comfort and design come together nicely in this set of two 26-inch white and brown faux leather and solid wood low back counter height bar chairs. The base of this stool is made from solid wood in a brown color that is a nice contrast to the white faux leather seat. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35.5-inch h x 20-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.