Set of Two 27" X 15" Ocean Print Silver Framed Art Wall Decor, 2PK

  • Mfr # 365384

  • Zoro # G022885187


product price: $175.99
/pk 2, $88.00/ea
Free Shipping & Returns

Key Features

Outdoor Suitability
No
Color
Silver
Length
27 in
Hooks Included
No
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365384
Zoro #
G022885187
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
15 in
Depth
1 in

Details

Outdoor Suitability
No
Color
Silver
Hooks Included
No
Number of Pieces
2
Fringe/Tassels Included
No
Lighted
No
Orientation
Vertical Only
Commercial Use
No
Mirrored
No
Shape
Rectangle
Assembly Required
No
Construction Method
Hand Finished
Item
Wall Decor
Wall Decor Type
Framed Art
Finish Style
No Distressing

Description

This set of two 27-inch x 15-inch ocean print silver framed art wall decor will add a beautiful decorative accent to your decor. Adds a modern slightly abstract ocean landscape to your space to give a coastal / nautical vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.