This item is Discontinued.

Homeroots Set of Two 28" Brown And White Coastal Sand Dollar USB Table Lamp With Tan Shade 571293

Set of Two 28" Brown And White Coastal Sand Dollar USB Table Lamp With Tan Shade (Discontinued)

  • Mfr # 571293
  • Zoro # G922375351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571293
Zoro #
G922375351
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
28 in
Width
9 in

Details

Item
Table Lamp
Application Type
Yes
Color
Brown White/Tan
Assembly Required
Partial Assembly Needed

Description

This set of two 28-inch brown and white coastal sand dollar usb table lamp with tan shade is the perfect combination of design and function. A gorgeous brown and white resin base brings just the right amount of pizzazz to this fabulous lamp. The tan shade has a rectangular shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 28-inch h x 9-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.