Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Charcoal and Black Faux Leather and Steel Counter Height Bar Chairs, 2PK
- Mfr # 555757
- Zoro # G822810952
product price:Â
$
444.99
/pk of 2, $222.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Height
39.4 in
Finish
Powder Coated
Assembly Required
Full Assembly Needed
Seat Style
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555757
- Zoro #
- G822810952
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 39.4 in
- Length
- 21.3 in
- Width
- 19.7 in
Details
- Shape
- Rectangle
- Item
- Bar Chairs
- Finish
- Powder Coated
- Assembly Required
- Full Assembly Needed
- Seat Style
- Bucket
- Number of Stools Included
- 2
- Seat Color
- Black
- Bar Chair Type
- Counter Height
- Seat Material
- Steel
- Capacity
- 330 lb
Description
This set of two 29-inch charcoal and black faux leather and steel counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The charcoal upholstered seat of this stool is a nice contrast to the high quality, black steel of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. 39.40-inch h x 19.70-inch w x 21.30-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.