Shop HOMEROOTS

Set of Two 29" Dark Gray and Walnut Faux Leather and Steel Low Back Counter Height Bar Chairs, 2PK

  • Mfr # 555689

  • Zoro # G522810887


product price:  $719.99
/pk 2, $360.00/ea
Free Shipping & Returns

Key Features

Bar Chair Type
Counter Height
Number of Stools Included
2
Height
40.9 in
Length
21.7 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555689
Zoro #
G522810887
UPC #
-
Country of Origin
China

Dimensions

Height
40.9 in
Length
21.7 in
Width
20.9 in

Details

Item
Bar Chairs
Bar Chair Type
Counter Height
Number of Stools Included
2
Assembly Required
Full Assembly Needed
Seat Material
Steel
Shape
Rectangle
Capacity
280 lb
Finish
Natural
Seat Style
Bucket
Seat Color
Walnut

Description

The perfect way to add some extra seating in your home, this set of two 29-inch dark gray and walnut faux leather and steel low back counter height bar chairs will elevate the look and vibe of your room. The walnut coloration of the high quality steel base marries nicely with the dark gray upholstered seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 40.90-inch h x 20.90-inch w x 21.70-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products