Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Gray and Silver Metal and Faux Leather Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555054
- Zoro # G922810692
product price:Â
$
468.99
/pk of 2, $234.50/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Overall Length
17 in
Capacity
250 lb
Color
Silver
Number of Stools Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555054
- Zoro #
- G922810692
- UPC #
- -
- Country of Origin
- China
- Capacity
- 250 lb
- Color
- Silver
- Number of Stools Included
- 2
- Item
- Bar Chairs
- Seat Style
- Rectangle
- Material
- Metal
- Bar Chair Type
- Bar Height
- Assembly Required
- Full Assembly Needed
- Finish
- Chrome
Dimensions
- Overall Width
- 17 in
- Overall Length
- 17 in
- Seat Height
- 40 in
Description
With this set of two 29-inch gray and silver metal and faux leather low back bar height bar chairs you can add design and extra seating to your space. Quality construction from silver metal combines with gray faux leather to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 40-inch h x 17-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.