Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Gray and Gold Velvet and Metal Low Back Bar Height Bar Chairs, 2PK
- Mfr # 719634
- Zoro # G822811003
product price:Â
$
251.99
/pk of 2, $126.00/ea
Free Shipping & Returns
Key Features
Overall Height
41.34 in
Overall Width
14.17 in
Overall Length
15.35 in
Color
Gold
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719634
- Zoro #
- G822811003
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 41.34 in
- Overall Width
- 14.17 in
- Overall Length
- 15.35 in
- Seat Diameter
- 15.74 in
- Seat Height
- 29.13 in
- Seat Thickness
- 4.13 in
Details
- Color
- Gold
- Finish
- Glossy
- Capacity
- 250 lb
- Material
- Metal
- Item
- Bar Chairs
- Seat Style
- Round
- Shape
- Round
- Number of Stools Included
- 2
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Bar Height
Description
Comfortable enough to sit in for awhile, this set of two 29-inch gray and gold velvet and metal low back bar height bar chairs will transcend the look of your room. The gray upholstered seat of this stool is a nice contrast to the high quality, gold metal of the base. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. 29.13-inch h x 14.17-inch w x 15.35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.