Set of Two 30" Baby Blue Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK

  • Mfr # 565359

  • Zoro # G522832933


product price:  $289.99
/pk 2, $145.00/ea
Free Shipping & Returns

Key Features

Chair Width
19.7 in
Seat Style
Square
Commercial Use
Yes
Product Type
Bar Height
Assembly
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565359
Zoro #
G522832933
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
19.7 in
Chair Depth
20.5 in
Chair Height
40.6 in
Seat Height
29.5 in

Details

Seat Style
Square
Commercial Use
Yes
Product Type
Bar Height
Assembly
No Assembly Needed
Style
Modern
Stackable Chairs
Yes
Chair Seat Color
Baby Blue
Chair Weight Capacity
250 lb
Seat Back Type
Low Back
Chair Seat Material
Plastic
Item
Outdoor Bar Chairs
Footrest Included
Yes
Chair Frame Color
Baby Blue
Swivel Chairs
No
Includes Arms
No
Number of Chairs
2

Description

Comfort and design come together nicely in this set of two 30-inch baby blue heavy duty plastic low back outdoor bar height chairs. Allow the mesmerizing baby blue color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.