Shop HOMEROOTS
See all product information
Create Account
30" Gray Natural and White Aluminum And Faux Rattan Swivel Bar Height Chair
- Mfr # 668809
- Zoro # G822832602
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Footrest Included
Yes
Chair Width
22 in
Seat Style
Bucket
Chair Height
37.8 in
Seat Back Type
Low Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668809
- Zoro #
- G822832602
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chairs
- Footrest Included
- Yes
- Seat Style
- Bucket
- Seat Back Type
- Low Back
- Commercial Use
- Yes
- Chair Seat Material
- Fabric
- Style
- Transitional
- Assembly
- Full Assembly Needed
- Number of Chairs
- 1
- Stackable Chairs
- No
- Chair Weight Capacity
- 265 lb
- Includes Arms
- Yes
- Swivel Chairs
- Yes
- Product Type
- Bar Height
- Chair Frame Color
- Gray, Natural
- Chair Seat Color
- White
Dimensions
- Chair Width
- 22 in
- Chair Height
- 37.8 in
- Chair Depth
- 21.1 in
- Seat Height
- 29.5 in
Description
The perfect way to add some extra seating to your outdoor oasis, this 30-inch gray natural and white aluminum and faux rattan swivel low back outdoor bar height chair will elevate the look and vibe of your space. This sturdy and fashionable spa or hotel inspired bar chair features a hearty powder coated aluminum frame, with woven faux rattan, and a soft outdoor rated olefin cushioned seat. The cushioned outdoor fabric upholstered seat combines with a curved, synthetic rattan partially open, low back, to give this chair a comfortable and fashionable look. For indoor use or outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37.80-inch h x 22.00-inch w x 21.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.