Shop HOMEROOTS

Set of Two 30" Black And Brown Faux Leather And Steel Bar Height Bar Chairs

  • Mfr # 555686

  • Zoro # G722372673


product price:  $735.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43.3 in
Overall Width
20.7 in
Overall Length
21.7 in
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555686
Zoro #
G722372673
UPC #
-
Country of Origin
China

Dimensions

Overall Height
43.3 in
Overall Width
20.7 in
Overall Length
21.7 in

Details

Color
Brown
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

The perfect way to add some extra seating in your home, this set of two 30-inch black and brown faux leather and steel bar height bar chairs will elevate the look and vibe of your room. A brown steel frame is finished off with a black faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 43.3-inch H x 20.7-inch W x 21.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.