Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Black Faux Leather and Steel Low Back Bar Height Bar Chairs
Mfr # 544688
Zoro # G822368583
product price:Â $958.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.98 in
Overall Width
20.87 in
Overall Length
21.66 in
Color
Black
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544688
- Zoro #
- G822368583
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 38.98 in
- Overall Width
- 20.87 in
- Overall Length
- 21.66 in
Details
- Color
- Black
- Commercial Use
- Yes
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
Description
Comfort and design come together nicely in this set of two 30-inch black faux leather and steel low back bar height bar chairs. A sleek black monotone color gives this steel and faux leather stool a fresh and updated look. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38.98-inch H x 20.87-inch W x 21.66-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.