Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Brown And Black Faux Leather And Steel Bar Height Bar Chairs
Mfr # 555707
Zoro # G222375457
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42.5 in
Overall Width
22.4 in
Overall Length
24 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555707
- Zoro #
- G222375457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 42.5 in
- Overall Width
- 22.4 in
- Overall Length
- 24 in
Details
- Color
- Brown Black
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Yes
Description
With this set of two 30-inch brown and black faux leather and steel bar height bar chairs you can add design and extra seating to your space. A black steel frame is finished off with a brown faux leather seat that is the epitome of quality construction and design. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 42.5-inch H x 22.4-inch W x 24-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.