Set of Two 30" Brown and Black Faux Shearling and Steel Bar Height Bar Chairs, 2PK

  • Mfr # 565002

  • Zoro # G722810984


product price:  $499.99
/pk 2, $250.00/ea
Free Shipping & Returns

Key Features

Overall Width
21.7 in
Overall Length
20.9 in
Color
Black
Finish
Powder Coated
Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
565002
Zoro #
G722810984
UPC #
-
Country of Origin
China

Dimensions

Overall Width
21.7 in
Overall Length
20.9 in
Seat Height
40.6 in

Details

Color
Black
Finish
Powder Coated
Capacity
350 lb
Material
Steel
Number of Stools Included
2
Seat Style
Bucket
Item
Bar Chairs
Bar Chair Type
Bar Height
Assembly Required
Full Assembly Needed
Shape
Rectangle

Description

Comfort and design come together nicely in this set of two 30-inch brown and black faux shearling and steel bar height bar chairs. The black coloration of the high quality steel base marries nicely with the brown upholstered seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 40.60-inch h x 21.70-inch w x 20.90-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.