Zoro Homepage

Set of Two 30" Distressed Brown Table Lamp With White Cone Shade

  • Mfr # 571296

  • Zoro # G922357906


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Brown/White
Application Type
Yes
Depth
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571296
Zoro #
G922357906
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
16 in
Height
30 in

Details

Assembly Required
Partial Assembly Needed
Color
Brown/White
Application Type
Yes
Item
Table Lamp

Description

This set of two 30-inch distressed brown table lamp with white cone shade is the perfect combination of design and function. The base of this lamp is made of brown resin. The white cone linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 30-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.