
Set of Two 30" Gray and Black Fabric and Steel Low Back Bar Height Bar Chairs
Mfr # 544690
Zoro # G322342045
product price:Â $958.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.98 in
Overall Width
20.87 in
Overall Length
21.26 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
544690
Zoro #
G322342045
UPC #
-
Country of Origin
China
Dimensions
Overall Height
38.98 in
Overall Width
20.87 in
Overall Length
21.26 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Commercial Use
Yes
Description
Comfort and design come together nicely in this set of two 30-inch gray and black fabric and steel low back bar height bar chairs. The black coloration of the high quality steel base marries nicely with the gray fabric seat. A low back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38.98-inch H x 20.87-inch W x 21.26-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.