Shop HOMEROOTS
See all product information
Create Account
31" Black And Silver Faux Leather And Stainless Steel Low Back Bar Height Swivel Bar Chair
- Mfr # 555769
- Zoro # G822366664
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.2 in
Overall Width
20.1 in
Overall Length
20.1 in
Color
Black Silver
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555769
- Zoro #
- G822366664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 38.2 in
- Overall Width
- 20.1 in
- Overall Length
- 20.1 in
Details
- Color
- Black Silver
- Assembly Required
- Full Assembly Needed
- Application Type
- Yes
- Item
- Bar Chair
Description
With this 31-inch black and silver faux leather and stainless steel low back bar height swivel bar chair you can add design and extra seating to your space. The silver coloration of the high quality stainless steel base marries nicely with the black faux leather seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 38.2-inch H x 20.1-inch W x 20.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.