Set of Two 30" Gray Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK

  • Mfr # 565361

  • Zoro # G822832466


product price:  $289.99
/pk 2, $145.00/ea
Free Shipping & Returns

Key Features

Chair Height
40.6 in
Chair Seat Material
Plastic
Footrest Included
Yes
Product Type
Bar Height
Number of Chairs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565361
Zoro #
G822832466
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Height
40.6 in
Chair Width
19.7 in
Seat Height
29.5 in
Chair Depth
20.5 in

Details

Chair Seat Material
Plastic
Item
Outdoor Bar Chairs
Footrest Included
Yes
Product Type
Bar Height
Number of Chairs
2
Seat Back Type
Low Back
Commercial Use
Yes
Assembly
No Assembly Needed
Seat Style
Square
Includes Arms
No
Style
Modern
Stackable Chairs
Yes
Chair Frame Color
Gray
Chair Weight Capacity
250 lb
Chair Seat Color
Gray
Swivel Chairs
No

Description

Comfort and design come together nicely in this set of two 30-inch gray heavy duty plastic low back outdoor bar height chairs. The gray color will leave an indelible mark that showcases your unique personality. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.