Set of Two 30" Green Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK

  • Mfr # 565362

  • Zoro # G222832790


product price:  $289.99
/pk 2, $145.00/ea
Free Shipping & Returns

Key Features

Chair Seat Color
Green
Swivel Chairs
No
Style
Modern
Product Type
Bar Height
Seat Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565362
Zoro #
G222832790
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height
29.5 in
Chair Depth
20.5 in
Chair Width
19.7 in
Chair Height
40.6 in

Details

Item
Outdoor Bar Chairs
Chair Seat Color
Green
Swivel Chairs
No
Style
Modern
Product Type
Bar Height
Chair Weight Capacity
250 lb
Number of Chairs
2
Commercial Use
Yes
Chair Seat Material
Plastic
Assembly
No Assembly Needed
Footrest Included
Yes
Seat Back Type
Low Back
Seat Style
Square
Stackable Chairs
Yes
Chair Frame Color
Green
Includes Arms
No

Description

The perfect way to add some extra seating to your outdoor oasis, this set of two 30-inch green heavy duty plastic low back outdoor bar height chairs will elevate the look and vibe of your space. Allow the enchanting green color to leave a memorable impression and highlight your one-of-a-kind persona. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.