Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Orange And Gold Velvet And Steel Bar Height Bar Chairs
Mfr # 555758
Zoro # G322350811
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.2 in
Overall Width
18.5 in
Overall Length
19.5 in
Color
Gold
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555758
- Zoro #
- G322350811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 40.2 in
- Overall Width
- 18.5 in
- Overall Length
- 19.5 in
Details
- Color
- Gold
- Application Type
- Yes
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Description
Bring a trendy bar vibe to your space, with this set of two 30-inch orange and gold velvet and steel bar height bar chairs. Quality construction from gold steel combines with orange velvet to give this stool a fresh and updated look. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 40.2-inch H x 18.5-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.