Set of Two 30" White Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK

  • Mfr # 565363

  • Zoro # G122832593


product price:  $304.99
/pk 2, $152.50/ea
Free Shipping & Returns

Key Features

Style
Modern
Seat Style
Square
Number of Chairs
2
Commercial Use
Yes
Chair Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565363
Zoro #
G122832593
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
19.7 in
Chair Height
40.6 in
Chair Depth
20.5 in
Seat Height
29.5 in

Details

Style
Modern
Seat Style
Square
Number of Chairs
2
Commercial Use
Yes
Stackable Chairs
Yes
Chair Seat Material
Plastic
Product Type
Bar Height
Includes Arms
No
Assembly
No Assembly Needed
Footrest Included
Yes
Chair Seat Color
White
Chair Frame Color
White
Item
Outdoor Bar Chairs
Swivel Chairs
No
Seat Back Type
Low Back
Chair Weight Capacity
250 lb

Description

This set of two 30-inch white heavy duty plastic low back outdoor bar height chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Let the captivating white color serve as an artistic expression, leaving a lasting impression that embodies your individuality. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.