
Set of Two 30" Yellow Heavy Duty Plastic Low Back Outdoor Bar Height Chairs, 2PK
Mfr # 565365
Zoro # G522832940
product price:Â $289.99
/pk 2, $145.00/ea
Free Shipping & Returns
Key Features
Includes Arms
No
Chair Frame Color
Yellow
Chair Seat Material
Plastic
Seat Style
Square
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565365
Zoro #
G522832940
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
40.6 in
Seat Height
29.5 in
Chair Depth
20.5 in
Chair Width
19.7 in
Details
Includes Arms
No
Chair Frame Color
Yellow
Chair Seat Material
Plastic
Seat Style
Square
Assembly
No Assembly Needed
Product Type
Bar Height
Chair Seat Color
Yellow
Seat Back Type
Low Back
Commercial Use
Yes
Number of Chairs
2
Footrest Included
Yes
Swivel Chairs
No
Stackable Chairs
Yes
Item
Outdoor Bar Chairs
Chair Weight Capacity
250 lb
Style
Modern
Description
The perfect way to add some extra seating to your outdoor oasis, this set of two 30-inch yellow heavy duty plastic low back outdoor bar height chairs will elevate the look and vibe of your space. The yellow color will leave an indelible mark that showcases your unique personality. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.60-inch h x 19.70-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.