
Set of Two 31" Black Faux Leather and Solid Wood Backless Bar Height Bar Chairs
Mfr # 632421
Zoro # G722375018
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31 in
Overall Width
14 in
Assembly Required
Partial Assembly Needed
Overall Length
22.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632421
Zoro #
G722375018
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
31 in
Overall Width
14 in
Overall Length
22.5 in
Details
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Yes
Color
Black
Description
With this set of two 31-inch black faux leather and solid wood backless bar height bar chairs you can add design and extra seating to your space. The black coloration runs throughout this good looking solid wood and faux leather stool. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat with tufted stitching. The rectangular shape of the seat combines with a backless design to give this chair a comfortable and fashionable look. 31-inch h x 14-inch w x 22.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.