30" Gray And Gold Velvet And Steel Low Back Bar Height Bar Chair
- Mfr # 555697
- Zoro # G222366219
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.2 in
Overall Width
25.6 in
Overall Length
22.4 in
Color
Gold
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555697
- Zoro #
- G222366219
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 38.2 in
- Overall Width
- 25.6 in
- Overall Length
- 22.4 in
Details
- Color
- Gold
- Commercial Use
- Yes
- Item
- Bar Chair
- Assembly Required
- No Assembly Needed
Description
Comfort and design come together nicely in this 30-inch gray and gold velvet and steel low back bar height bar chair. The gray velvet seat of this stool is a nice contrast to the high quality, gold steel of the base. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 38.2-inch H x 25.6-inch W x 22.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.