Shop HOMEROOTS
See all product information
Create Account
Set of Two 31" Gray and Black Fabric and Steel Bar Height Bar Chairs, 2PK
Mfr # 571487
Zoro # G322811077
product price:Â
$
474.99
/pk of 2, $237.50/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Overall Length
22 in
Color
Black
Finish
Powder Coated
Capacity
330 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571487
- Zoro #
- G322811077
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 22 in
- Overall Length
- 22 in
- Seat Height
- 38.6 in
Details
- Color
- Black
- Finish
- Powder Coated
- Capacity
- 330 lb
- Material
- Steel
- Assembly Required
- Full Assembly Needed
- Seat Style
- Bucket
- Shape
- Rectangle
- Bar Chair Type
- Bar Height
- Number of Stools Included
- 2
- Item
- Bar Chairs
Description
Comfort and design come together nicely in this set of two 31-inch gray and black fabric and steel bar height bar chairs. The black coloration of the high quality steel base marries nicely with the gray upholstered seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 38.60-inch h x 22.00-inch w x 22.00-inch d.