This item is Discontinued.

Homeroots Set of Two 31" Gray and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chairs 632425

Set of Two 31" Gray and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chairs (Discontinued)

  • Mfr # 632425
  • Zoro # G622363160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632425
Zoro #
G622363160
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
22.5 in
Overall Width
14 in
Overall Height
31 in

Details

Color
Gray
Item
Bar Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Comfortable enough to sit in for awhile, this set of two 31-inch gray and natural faux leather and solid wood backless bar height bar chairs will transcend the look of your room. A natural solid wood frame is finished off with a gray button tufted faux leather seat that is the epitome of quality construction and design. The rectangular shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 31-inch h x 14-inch w x 22.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.