
Set of Two 32" Gray And Black Concrete And Metal Round Nested Coffee Tables
Mfr # 520635
Zoro # G922347648
product price:Â $1,132.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Commercial Use
No
Length
32 in
Width
32 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520635
Zoro #
G922347648
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
17 in
Length
32 in
Width
32 in
Details
Tabletop Color
Gray Black/Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Show off your exquisite taste with this set of two 32-inch gray and black concrete and metal round nested coffee tables. The nesting feature is a great space saver for when not in use. The base of this table is made from metal in a black color that creates a good looking visual contrast to the gray concrete tabletop. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.