
Set of Two 84" Gold Ombre Shades Window Panels, 2PK
Mfr # 473430
Zoro # G322893479
product price: $42.75
/pk 2, $21.38/eaKey Features
Liner or Backing Included
No
Material
Polyester
Color
Gold, White
Style
Contemporary
Light Filtration
Room Darkening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473430
Zoro #
G322893479
UPC #
-
Country of Origin
China
Dimensions
Width
76 in
Panel Length
84 in
Panel Width
38 in
Depth
1 in
Length
84 in
Details
Liner or Backing Included
No
Material
Polyester
Color
Gold, White
Style
Contemporary
Light Filtration
Room Darkening
Type
Curtain
For Use In
Living Room
Item
Curtains and Drapes
Pattern
Ombre
Included Accessories
No
Number of Panels Included
2
Theme
No Theme
Description
Enhance your windows with this set of two 84-inch gold ombre shades window panels. Designed in a contemporary style, these curtains add a touch of sophistication to any room. The gold and white color scheme brings an elegant and stylish look to your space. Made of high-quality polyester material, these curtains provide privacy while allowing a room darkening effect. With two panels included, each measuring 38 inches in width and 84 inches in length, these curtains offer ample coverage for your windows. Let the soft light filter through these beautiful drapes, creating a warm and cozy ambiance in your home. Update your decor with these stunning window panels today. 84-inch H x 76-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.